Beli variable frequency drives di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Variable Frequency Drive (VFD) Inverter CV-20 Series (Inverter Drive Kecepatan Variabel)atribut:
- Input Voltage (V): AC 220 (1phase)
- Output voltage (V): AC 220 (3phase)
- DAYTON Variable Frequency DriveDeskripsi:Dayton Hybrid Drives are VFDs that have internal digital microprocessors but are programmed using an analog interface and manual controls, compared to the Dayton Digital Drives that have a digital interface. Dayton Hybrid Drives are used for fans and pumps in HVAC applications. VFDs with white housings are designated as FDA approved for applications in food processing.
- Schneider Electric Variable Frequency Drive (Inverter VFD)Deskripsi:Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
- POWER FIRST General Purpose Portable GFCI Body & CordDeskripsi:Plug-in portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected devices as soon as the power supply is restored. They are often used to connect unattended devices with short power cords, such as radios or lights, to outlets without GFCI protection. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.atribut:
- Number of Conductors: 3
- Voltage (V): 125 (AC)
- Mitsubishi Electric Function Expansion Boardatribut:
- Communication Method: Half duplex bidirectional
- Rated power supply: DC5V
- Communication Speed: 9600/19200/38400/57600/115200(bps)
- Applicable unit model: FX5U CPU unit: Ver.1.000 to (from the first product)
- Current Consumption (mA): 20mA/DC5V
- Weight (g): 20
- Transmission distance: According to GOT specifications
- External Connection: MINI-DIN 8pin (female)
- Insulation Method: Non-isolated (between communication line and CPU)
- Transmission standard: Compliant with RS-422 standard
- Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)Deskripsi:Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”atribut:
- Compatible Motor Capacity (kW): 0.4
- Input Voltage (V): Three-phase 200 to 240
- Output voltage (V): Three-phase 200 to 240
- Cooling Method: Natural Cooling
- Capacity (A): 1.4
- Control Method: Sine wave PWM method
- Capacity (kVA): 1.3
- Dimension D2 (mm): 7.5
- Dimension H (mm): 130
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W1 (mm): 60
- Dimensions d (mm): 120
- Dimensions w (mm): 72
- Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
- Paint Color: JIS equivalent color 10B2.5/1
- Protective Structure: IP20
- Rated Output Current (A) : 3.3
- Storage Temperature (°C): -25~+70
- Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
- Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/- 5%)
- Number of Phases: 3 phases
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-480 (-15 to 10%)
- Safety Function: STO (safe torque off) SIL 3
- Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
- Fort Variable Frequency Drive (VFD) Inverter KC200 Series (Inverter Drive Kecepatan Variabel)atribut:
- Input Phase: 3
- Input Voltage (V): AC 380
- Output Phase: 3
- Output voltage (V): AC 380
- Power Range (kW): 7.5
- Power Capacity (kVa): 11
- Input Current (A): 20.5
- Output Current (A): 17
- KLEIN TOOLS Voltage Detectors, Voltage Tester & Continuity Tester (Multimeter)Deskripsi:Continuity testers verify the existence of power or continuity in electrical lines. Also called solenoid testers, these handheld units are commonly used by electricians to test switches, outlets, and breaker panels.atribut:
- Brand: KLEIN TOOLS
- TRIPP LITE General Purpose Portable GFCI Body & CordDeskripsi:Plug-in portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected devices as soon as the power supply is restored. They are often used to connect unattended devices with short power cords, such as radios or lights, to outlets without GFCI protection. These portable cords plug directly into a wall outlet and have a short cord with one or more receptacles at the end that devices plug into.atribut:
- UNSPSC: 39121610
- Color: Yellow/Black
- Frequency (Hz): 60
- Housing Material: Metal
- Max. Amps (A): 15
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Plug Style: Right Angle
- Receptacle Configuration: NEMA 5-15R
- Standards: UL and cUL Listed
- Trade Designation: SJT
- Voltage (V): 120 (AC)
- Wire Size (AWG): 14
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Yaskawa Inverter GA700 Series High-Performance Type (Inverter Drive Kecepatan Variabel)Deskripsi:Our brand new GA700 inverter series inherits the genealogy of the product concepts:FLEXIBLE, EASY, SUSTAINABLE.New motor control with high effi ciency, total cost down from incorporating peripheral equipments and outstanding environmental compatibility allows usage at anywhere in the world.Our GA700 offers a revolution for your facilities and machines. It will increase productivity, save energy efficiently, reduce total cost and enhance environmental compatibility.atribut:
- Number of Phase: 3
- Overload Tolerance: 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND)
- Allowable Voltage fluctuation: -15 to 10%
- Allowable frequency fluctuation: ±5%
- EMC Filter EN61800-3, C2/C3: Internal (Factory Option)
- Maximum Output Frequency (Hz): 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used)
- Schneider Electric Floor-Standing Drive ATV930 Series (Inverter Drive Kecepatan Variabel)atribut:
- Communication Port Protocol: Ethernet/IP, Modbus serial, Modbus TCP
- Frequency (Hz): 50-60 (+/- 5%)
- Nominal Switching Frequency (kHz): 2.5
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Prospective Line ISC (kA): 50
- Rated Supply Voltage (V): 380-440 (-15 to 10%)
- Switching Frequency (kHz): 2-8 adjustable
- Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)atribut:
- Phase: 3
- Voltage (V): 400
- Type: EMC Filter Built In
- Yolico Variable Frequency Drive (VFD) Inverter (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 48-63
- Degree of Protection: IP20
- ABB Soft Starter (Starter Lembut)Deskripsi:PSE18-600-70 SoftstarterThe softstarter PSE18-600-70 has a rated maximum operational current of 18 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSE features a two-phase control with a soft start and stop through a voltage or a torque ramp. It has a built-in bypass for easy installation and energy saving. A RUN, TOR, and Event signal is available from a relay output in NO (normally open state). The PSE has functions such as current limit, kickstart, analog output, EOL, underload, and locked rotor protection. To interact with PSE, it has an Illuminated display that uses symbols to become language neutral. As an option, you can add an identical external keypad with a rating of IP66. There are three ways to communicate with PSE. It can be done by hardwire inputs Start/Stop or by Reset of fault. Another popular option is the built-in Fieldbus communication Modbus RTU, but we can also use an external adaptor and a Fieldbus plug. The new generation PSE is a true general purpose softstarter. It’s a perfect balance between high starting capacity and cost efficiency. It is now featuring built-in Fieldbus communication. They are suitable for small to medium-sized three-phase motors with nominal currents from 18...370 A. Typical applications are, for example, pumps, fans, compressors, and conveyors.
- Deerfos Mesh Sandpaper (Amplas Jaring)atribut:
- Type: Amplas Jaring
Daftar Harga variable frequency drives Terbaru October 2026
| Fort Variable Frequency Drive (VFD) Inverter CV-20 Series (Inverter Drive Kecepatan Variabel) | Rp2.499.900 |
| DAYTON Variable Frequency Drive | Rp7.399.900 |
| Schneider Electric Variable Frequency Drive (Inverter VFD) | Rp7.799.900 |
| POWER FIRST General Purpose Portable GFCI Body & Cord | Rp569.900 |
| Mitsubishi Electric Function Expansion Board | Rp709.900 |
| HITACHI Inverter (Inverter Drive Kecepatan Variabel) | Rp5.699.900 |
| Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel) | Rp6.599.900 |
| Schneider Electric Variable Speed Drive ATV930 Series (Inverter Drive Kecepatan Variabel) | Rp30.999.900 |
| Fuji Electric Inverter (Inverter Drive Kecepatan Variabel) | Rp3.799.900 |
| Fort Variable Frequency Drive (VFD) Inverter KC200 Series (Inverter Drive Kecepatan Variabel) | Rp9.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Inverter%20CV-20%20Series%20(Inverter%20Drive%20Kecepatan%20Variabel)/96P103846330-1.jpg)

/0zP109347035-1.jpg)


/2qP103773098-1.jpg)
/imP110438670-2.jpg)
/cdP102073445-18.jpg)
/8gP108048304-1.jpg)
%20Inverter%20KC200%20Series%20(Inverter%20Drive%20Kecepatan%20Variabel)/fgP112240556-1.jpg)
/nmP109674850-1.jpg)

/j9P105378693-1.jpg)
/22P109078074-1.jpg)
/gtP102073605-6.jpg)
/7xP104730285-2.jpg)
/65P104730221-2.jpg)
%20Inverter%20(Inverter%20Drive%20Kecepatan%20Variabel)/2tP105565101-1.jpg)
/apP106984385-1.jpg)
/bdP114386409-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)